Happy Holidays: Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

MAINTENANCE SPRAY (USE 893.055470)

893.051 - UNSPSC 15121514
0893051 083 1
MAINTENANCE SPRAY (USE 893.055470) MAINTENANCE SPRAY (USE 893.055470)
MAINTENANCE SPRAY (USE 893.055470)

Delivery

Highly effective wear protection additives ensure excellent friction reduction

Unavailable
Note: Product discontinued. Please see below for recommended replacement.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:02 PM.

Product Details

Attribute Value
Contents 150 ml
Container Type Aerosol
EAN 4045989460120

Features

Outstanding creeping and cleaning performance
Resin and acid-free
Silicone-free
Also suitable for use as a gun oil

Applications

For lubricating hinges, tool and machine holders, etc. Spray the lubricating points to be treated.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-16
Always quick delivery and great products from Wurth!