Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

MULTI LUBE REFILLOMAT 20L

893.05542 - UNSPSC 15121520
MULTI LUBE REFILLOMAT 20L MULTI LUBE REFILLOMAT 20L
MULTI LUBE REFILLOMAT 20L

Delivery

In stock for delivery.
0 Review(s)

Versatile multi-function spray

399.99 Promo Price : $399.99 $552.00
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Contents 20 L
Container Type Liquid Refillomat Compatible
Colour Transparent Yellow
Density 0.790 g/ml
Temperature Range 30 °C to +130 °C (-22 °F to +266 °F)
Base Oil Viscosity 30 cst at 40 °C

Features

5 in 1 A universal product for five different areas of use
Rust penetrating agent
Lubricant
Cleaner
Corrosion protection
Resin, acid, and silicone free
Does not attack rubber, paint or plastics
Contact spray

Benefits & Advantage

Excellent creeping properties ensure quick rust and corrosion penetration
Very good lubrication properties
Remedies creaks and squeaks
Reduces friction and wear
Great cleaning power is ensured thanks to penetration under dirt, grease and oil residue
Best possible cling to metals. A thin, viscous protective film prevents moisture on even the smallest uneven spots and protects against rust and corrosion
Water- and moisture-displacing properties and excellent creeping properties improve electrical conductivity and remedy leakage current

Applications

Loosens rusted bolts, pipe fittings, screws, nuts, joints, bowden cables, shafts, locks
Lubricates closures, hinges, bushings, chains, door locks
Stops squeaking and creaking and frees up movement of stuck or jammed parts
Cleans and cares for plastic and metal parts such as coverings and housings
Prevents corrosion of metals and electrical modules, cable connections, relays, plugs, couplings, etc
Prevents icing of cylinder locks and closures

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.