Multi, Multiuse Maintenance Oil, 255 g
893.05540
- UNSPSC 27112913
Delivery
In stock for delivery.
Versatile multi-function spray
IN-STORE
17 pieces in stock at Vaughan, ON as of 9:20 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 255 g |
Container Type | Aerosol |
Colour | Transparent Bright Yellow |
Density | 0.790 g/ml |
Temperature Range | 30 °C to +130 °C (-22 °F to +266 °F) |
Base Oil Viscosity | 30 cst at 40 °C |
EAN | 4045989462568 |
Features
5 in 1 A universal product for five different areas of use |
Rust penetrating agent |
Lubricant |
Cleaner |
Corrosion protection |
Resin, acid, and silicone free |
Does not attack rubber, paint or plastics |
Contact spray |
Benefits & Advantage
Excellent creeping properties ensure quick rust and corrosion penetration |
Very good lubrication properties |
Remedies creaks and squeaks |
Reduces friction and wear |
Great cleaning power is ensured thanks to penetration under dirt, grease and oil residue |
Best possible cling to metals. A thin, viscous protective film prevents moisture on even the smallest uneven spots and protects against rust and corrosion |
Water- and moisture-displacing properties and excellent creeping properties improve electrical conductivity and remedy leakage current |
Applications
Loosens rusted bolts, pipe fittings, screws, nuts, joints, bowden cables, shafts, locks |
Lubricates closures, hinges, bushings, chains, door locks |
Stops squeaking and creaking and frees up movement of stuck or jammed parts |
Cleans and cares for plastic and metal parts such as coverings and housings |
Prevents corrosion of metals and electrical modules, cable connections, relays, plugs, couplings, etc |
Prevents icing of cylinder locks and closures |
Documents & Videos
Review(s)
2021-10-04
A good all around lubricant that we use for the marine industry. Price is the only reason for 4 stars, but a good product.
2021-08-24
Nous utilisons ce produit sur bien des choses, et lui l'adorons.
2021-08-19
Très bon produit
2021-06-30
PARFAIT
2021-06-28
MARCHE BIEN SUR TOUT
2021-04-27
rien a dire