FREE GIFT: Get a FREE Wurth Engine Hood Light with orders of $499 or more. (Code: HOODLIGHT26).

FOOD GRADE SILICONE SPRAY 386G

893.221001 - UNSPSC 15121526
0893221001083 1
Made in Canada
FOOD GRADE SILICONE SPRAY 386G FOOD GRADE SILICONE SPRAY 386G
FOOD GRADE SILICONE SPRAY 386G

Delivery

No stock for delivery. -
0 Review(s)

High quality, physiologically safe antifriction and release agent

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 3:53 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 3:53 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 386 g
Chemical basis Silicone
Colour Clear
Temperature Range -40 °C to +232 °C (-40 °F to +450 °F)
Odour Mild odour
Specific Gravity 0.726
EAN 4045989670284

Features

Contains highly concentrated highquality silicone oils
Extremely good temperature resistance from -40 °C to +232 °C (-40 °F to +450 °F)
Colourless, non-colouring
Safety product
Good material compatibility
Moisture repellent, protects e.g. rubber parts against frost
Approved by the Canadian Food Inspection Agency

Benefits & Advantage

Optimum anti-frictional and lubricating properties
Prevents sticking
Eliminates unpleasant squealing noises
Prevents wear
Wide field of application, also in the field of high temperatures and as a mould release agent
Can be used on bright backgrounds
No discolouration in the case of occasional contact with the product
Non-toxic
Non-chlorinated
Especially user-friendly and safe handling
Improved workplace safety and health protection
Reduced marking with danger symbols

Applications

As an anti-friction agent and for the lubrication of all moving parts of machines, especially in the field of plastics, in automotive engineering, in the food, pharmaceutical, printing and paper industries. Also as a mould release agent in the plastics processing industry and for the protection and care of surfaces.

Instructions

Pre-clean the surface that is to be treated. Spray on evenly from a distance of approx. 20 cm. If used in areas in which food is processes or stored, only the technically necessary minimum quantity may be used. If the product is to be used as a corrosion protection film, it must completely be removed before the corresponding device is again put into service.

Notices

Can be used in areas in which food is processed or stored. Approved by the CFIA In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons. This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.