Rim Cleaner, 500ml
5985000009083 1
Delivery
Rim cleaner for painted and unpainted aluminium rims, steel rims and rim covers.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:42 AM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 3:42 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 mL |
| EAN | 4065746642903 |
Features
| Neutral and material-friendly rim cleaner for painted and unpainted aluminium rims, light aluminium rims, steel rims and rim covers |
| The combination of active agents removes even the most stubborn dirt, such as firmly adhering brake abrasion, road dirt, oil and rubber residues and surface rust particles |
| Excellent material compatibility |
| No hazardous substances (not corrosive or irritant) |
Instructions
| Spray the rims from a short distance (approx. 20 cm) all over and evenly. |
| Allow to soak in for 2-5 minutes depending on the degree of soiling. |
| Remove dirt with either a damp sponge or a rim brush. |
| A strong water jet is recommended for stubborn dirt, rough surfaces or in corners. Do not allow the product to dry. |
Notices
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.