FREE GIFT: Get a FREE Cooler Backpack when you spend $200 or more. Use code COOLOFF25.

WypAll Oil, Grease & Ink Cloths - Jumbo Roll Blue

899.33241 - UNSPSC 47131502
WypAll Oil, Grease & Ink Cloths - Jumbo Roll Blue WypAll Oil, Grease & Ink Cloths - Jumbo Roll Blue
WypAll Oil, Grease & Ink Cloths - Jumbo Roll Blue

Delivery

In stock delivery from our warehouses.
0 Review(s)

Durable wipes that absorb up to 8 times their weight in oil, with 25 times less lint than laundered shop towels

115.00 Promo Price : $115.00 $164.08
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 11:06 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:06 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Blue
Qty 1 Roll
EAN 4065746643573

Features

1 Jumbo Roll of 717 Sheets – Blue
Features Meltblown technology for fast-absorbing material and durability while scrubbing
Lint-free for particles greater than 50 microns
An industry favourite replacement for industrial cloth towels; to absorb the same amount of oil, WypAll® Oil, Grease & Ink Cloths generate 50% of the waste of T-shirt rags (based on weight)
Suitable for removing dirt, oil, grime and solvents in industrial and manufacturing applications
Disposable cloths clean oil, dirt, grime, and solvents, while remaining resistant to harsh cleaning agents
Pliable to fit into tight spaces and maintain their strength even when saturated in oil
Compatible with the Wurth Wheeled Rack for Cleaning Paper 899.800606

Applications

Automotive, Industrial, Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.