QUICK SHINE, SIO2 INFUSED SPRAY, 475ML
893.150063
- UNSPSC 12181505
0893150063083 1
0893150063083 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 1:49 PM.
4 pieces in stock at Mississauga, ON as of 1:49 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 475 ml |
| EAN | 4065746510738 |
Features
| Quick and easy to use |
| Does not need water |
| Eliminates fingerprints, micro-scratches, and swirl marks on paint |
| Leaves a glossy finish, especially on dark colors |
| Does not stain plastic or rubber |
| Ratchet-lock sprayer to prevent spills |
Applications
| Cleans and shines all vehicle exterior surfaces including plastic and rubber. |
Instructions
| QUICK SHINE works best in an area that is dry and away from direct sunlight. Spray on surface and spread evenly with a microfiber cloth such as 899.90013XX or 899.900144. Use a clean cloth to wipe off immediately for a high gloss finish, do not allow to dry. Use different cloths for lower and upper parts to avoid scratches. Avoid splashing on surfaces that have already been cleaned. |
Notices
| This information is based on our experience. Preliminary tests are advised before use. |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.