Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SILICONE FREE TIRE SHINE 306G

890.1215 - UNSPSC 47131828
08901215 083 2
SILICONE FREE TIRE SHINE 306G SILICONE FREE TIRE SHINE 306G
SILICONE FREE TIRE SHINE 306G

Delivery

No stock for delivery. -

This tire shine contains no silicone, is made out of natural ingredients, is VOC compliant, biodegradable, and has a non-ozone depleting propellant.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 8:29 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 8:29 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 306 g
EAN 4050641537669

Features

The Silicone Free Tire Shine from Wurth doesn’t contain any silicone. It contains natural ingredients that enhance its performance.
When applied, the ingredients seep into the pores of the tire surface, enriching, softening and deepening the black color.
It builds and holds the shine longer, and at the same time repels inclement weather.

Instructions

Insure tire surface has been cleaned and dried thoroughly.
Remove cap, shake can before and during use, hold at 15-20cm (6-8”) from surface and press the actuator button, moving the can in light even strokes.
The 360 Fan Spray allows 360 degree spray capability. If accidentally sprayed on rims, or body surface it will only enhance the finish when wiped with a clean cloth.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-03-20
good product for tire, without silicone, safe for a body shop