PREMIUM RIM CLEANER, Colour Change Formula, 3.78 L
893.160012
- UNSPSC 47131828
0893160012083 1
0893160012083 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 11:16 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 3.78 L |
| EAN | 4065746510844 |
Features
| pH neutral |
| Foaming action loosens stubborn dirt |
| Product changes color when in contact with ferrous dirt, dust ant rust to help lift and remove contaminants |
| Safe for use on aluminum and magnesium wheels |
| Does not damage brake pads or varnish on alloy wheels |
| Can be used as an iron fall out remover on painted surfaces |
| Convenient and economical |
Applications
| For removing grease, dirt, and dust from brakes, wheel covers and rims. |
Instructions
| Rinse surface with water then spray PREMIUM WHEEL CLEANER directly onto rims. Let product sit for one minute and then rinse with a powerful jet of water. Wipe with a cloth to dry. When rims have excessive dirt, apply the product and scrub with a brush before rinsing with a powerful jet. |
Notices
| Do not let dry on the surface. Do not apply to cold or hot surfaces. Do not apply to wheels with a colourless coating that is cracked or chipped as it may discolour the wheels. Do not apply to polished aluminum rims or anodized rims because a matte finish may result. Test first on an inconspicuous area. If the rim finish changes in appearance or if any negative reaction occurs, do not use this product. |
| This information is based on our experience. Preliminary tests are advised before use. |
Review(s)
Product not yet rated.
