FINISHING CUT COMPOUND 950ML
0893150912083 1
Delivery
Advanced Cutting Compound for Removal of Minor Scratches and Imperfections.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 4:46 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:46 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 950 mL |
| VOC compliant | Yes |
| Grit | 2000 |
| EAN | 4099618535611 |
Features
Benefits & Advantage
| This frictionless compound is specially formulated to be used for several finishing applications. |
| Body shop safe, silicone-free formula |
Applications
Instructions
| Ensure polishing surface is clean and free of any debris. |
| Shake container thoroughly. |
| To remove orange peel finishes or other imperfection on paint, sand with dry 2000-grit sandpaper (to have a better view of the sanding on paint). The use of a wet 3,000-grit sandpaper will ease and speed up time of polishing. |
| Apply a good quantity of Finishing Cut Compound (Art. 893.150912) on the surface you wish to treat with a buffing pad. |
| Spread the product on approximately 60 sq cm (2 sq ft) to avoidsplashing before using the polisher. |
| Use a variable speed polisher (from 1200 to 1500 RPM). Let it work slowly until a shiny oily effect appears, while applying medium pressure, if needed, wipe with a micro fibre cloth. |
| For optimal results, repeat step 2 with a finishing foam pad. Use faster speed (1800 RPM) and less pressure on the polisher to polish the surface for a wet look finish. |
| Finish with Advanced Finishing Glaze (Art. 893.150913) to achieve a showroom shine. |
| Remove all residue with a microfibre cloth. |
| Regular cleaning of the pad is recommended to avoid swirl marks and holograms. |
Notices
Review(s)
Product not yet rated.