Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HAND CLEANER INDUSTRIAL STRENGTH 3L

893.93401 - UNSPSC 53131627
089393401 083 1
HAND CLEANER INDUSTRIAL STRENGTH 3L HAND CLEANER INDUSTRIAL STRENGTH 3L
HAND CLEANER INDUSTRIAL STRENGTH 3L

Delivery

In stock delivery from our warehouses.

An extra powerful hand cleansing gel that is ideal for heavy soilings such as tar, paint, glue and lacquer. The skin-friendly formula contains natural micrograins and active citrus ingredients for increased cleaning power. Perfume free. Especially suitable for use in garages, workshops, the printing industry and the painting and decorating industry.

65.28 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 20 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 6:24 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 6:24 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 3 L
EAN 4045989156078

Features

Powerful citrus hand cleansing gel
Increased cleaning power because of skin friendly micrograins
Extra powerful because of active citrus ingredients
Effective for removing heavy soils such as tar, paint, glue and lacquer
Available in 3 liter cartridge

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-25
Great product, a little goes a long way. Has a nice citrus smell and gets the grime of well.
2021-09-07
Great!!
2021-08-16
Vraiment performant déloge la graisse des main avec efficacité
2021-01-06
Wurth hand cleaner is the solution, I don't know of any other product that comes close.
2020-12-12
Le nettoyeur fonctionne bien mais le distributeur fuit après chaque utilisation..
2020-10-05
bon produit mais trop cher, merci
2018-11-13
Très bon nettoyant pour les mains. Le distributeur donne la bonne quantité et c'est souvent suffisant pour des mains très sales. Pas fort pour les mains.