INDUSTRY CLEANER AEROSOL (FOR MFG ONLY)
893.140
- UNSPSC 47131805
0893140 083 1
0893140 083 1
Delivery
High-quality special cleaner for industry and craft trades
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 8:57 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 8:57 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 365 g |
| Chemical basis | Special petrol with d-limonene |
| Flash Point | < 10°C (50°F) |
| VBF Class | A1 |
| Colour | Transparent |
| Food Safe | Yes |
| Case Quantity | 12 |
| EAN | 4045989555253 |
Features
| Powerful cleaning and dissolving properties |
| Compatible with most materials |
| User friendly |
| Acetone-free |
| AOX- and silicone-free |
| Approved by the Canadian Food Inspection Agency |
Benefits & Advantage
| Adhesive residues from labels and adhesive tape are removed. Stubborn soiling like wax, rubber abrasion, silicone residues, oil and grease are dissolved |
| Unpainted surfaces like aluminum, brass, stainless steel and metallic surfaces are not attacked |
| No unpleasant odours for user and environment. Fast, effective cleaning |
Applications
Removes adhesive tape residues, adhesive residues from paper and foil labels. Cleans machine parts, plastic parts and metallic surfaces. Dissolves various marking inks, e.g. permanent markers, on smooth, non-absorbent surfaces. Removes fingerprints following assembly work. For pre-cleaning of adhesive bonds. Also suitable for removing protective preservatives.
Instructions
Spray parts to be cleaned, allow to soak in briefly and wipe dry with a clean, dry cloth. For sensitive surfaces, spray on a cloth and wipe off surfaces
Notices
Check rubber and plastic parts for compatibility in an inconspicuous location prior to treatment. Paints may be attacked
Review(s)
2020-07-13
Mes mécanos ne peuvent plus s'en passer pour retiré les collant sur les machine.