SURFACE PREP & CLEAN 510G
0893140004083 1
Delivery
A highly effective solution for surface preparation and general cleaning. Surface Prep and Clean has unique foaming action that lifts contaminants and debris off surfaces and promotes superior adhesion.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
12 pieces in stock at Vaughan, ON as of 10:09 AM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 10:09 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 510 g |
| Container Type | Aerosol |
| VOC compliant | Yes |
| EAN | 4099618418969 |
Features
| Ideal for surface preparation prior to adhesive bonding, general cleaning, and degreasing. |
| Safe for many sensitive surfaces including most plastic and painted surfaces. |
| Leaves no streaks on metal or glass. |
| Removes a wide range of contaminants such as dust, adhesive residue, fingerprints, grease, oils, and wax. |
Instructions
Notices
Documents & Videos
Review(s)
Product not yet rated.