Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

8 PRODUCT CHEMICAL DISPENSER

891.731G - UNSPSC 47121816
9501017433990 1
8 PRODUCT CHEMICAL DISPENSER 8 PRODUCT CHEMICAL DISPENSER
8 PRODUCT CHEMICAL DISPENSER

Delivery

In stock delivery from our warehouses.
0 Review(s)

A compact and easy to use chemical dispenser that can dilute and dispense up to 8 different chemical products. Has a bucket filling hose as well as a smaller hose for filling spray bottles.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Water Supply Requirements min. 20psi (1.38 bars) and max. 80psi (5.52 bars)
Max Water Temperature 65.5°C (150°F)
EAN 4099618451676

Features

Has a bucket filling station with a long hose attachment and spray bottle dispensing station
Have up to 8 different chemicals dispensed for spray bottles or buckets with an easy to use selection knob to toggle between different chemical formulas
Can be used with most chemical concentrates and each chemical can be set to a different dilution ratio
Easy to Insall with minimal service required

Applications

For Auto and Cargo Detailing Shops
Metal shops for maintenance chemicals
Schools, Hotels, Restaurants, Hospital maintenance rooms

Contents

Pre-Assembled Dispensing Station
8 x 8 ft chemical tube hoses. Can be cut to desired length
1 x 6 ft dispensing tube for bucket filling
1 x 9 inch dispensing tube for bottle filling.
Hardware for wall mounting
2 x 12 piece sets of metering tips with dilution guide
1 x chemical sticker label sheet
1 x installation instruction manual

Instructions

For Troubleshooting help refer to the Wurth eShop Page for this product under “Documents and Videos” or https://www.demaeng.com/video-library/, click on “How to service a DEMA Fusion Pro dispenser”
Installation instructions can be found at https://www.demaeng.com/video-library/, click on “How to install a DEMA Fusion Pro dispenser”

Notices

This information is based on our experience. Preliminary tests are advised before use. All installations must conform to local plumbing codes and use approved backflow prevention devices. A pressure indicating tee is to be installed with existing facets according to local plumbing codes if your municipality requires it. Refer to chemical SDS sheets to ensure you are always using correct PPE when working with chemical products.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.