



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | Steel |
Finish | Powder coated |
Colour | Red |
Depth | 12 in |
Length | 33-3/4 in |
Height | 22 in |
Weight | 43 lb |
Number of Compartments | 40 |
EAN | 4050641661050 |
For use with 12” Bin steel base (966.131) |
Product not yet rated.