REGAL METAL BIN 36 COMPARTMENT (0966100006)
966.1
- UNSPSC 56111906
Delivery
In stock for delivery.
0 Review(s)
ORSY Bins is a complete organization solution for all your shop consumables. These popular pigeonhole style bins are perfect for storing a variety of products. It allows for easy access and supply transparency. ORSY bins are available in a variety of different sizes and configurations.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Powder coated |
Colour | Red |
Depth | 5 in |
Length | 23-3/4 in |
Height | 23-3/4 in |
Weigth | 22 lb |
Number of Compartments | 40 |
EAN | 4050641661074 |
Features
Multi-compartment storage bin |
Wall mounted unit with perforated hanger holes |
Review(s)
Product not yet rated.