'9" BASE FOR 9" BIN RED
955.9721-1
- UNSPSC 56111906
S123460980
S123460980
Delivery
No stock for delivery. -
0 Review(s)
ORSY Bins is a complete organization solution for all your shop consumables. These popular pigeonhole style bins are perfect for storing a variety of products. It allows for easy access and supply transparency. ORSY bins are available in a variety of different sizes and configurations.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Powder coated |
| Colour | Red |
| Depth | 9 in |
| Length | 34 in |
| Height | 5-3/4 in |
| Weight | 11 lb |
Features
| Steel base for use with 966.3 |
Review(s)
Product not yet rated.
