FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

EMPTY STEEL BASE FOR BIN RED (0966100023)

955.9721 - UNSPSC 56111906
0966100023961 1
EMPTY STEEL BASE FOR BIN RED (0966100023) EMPTY STEEL BASE FOR BIN RED (0966100023)
EMPTY STEEL BASE FOR BIN RED (0966100023)

Delivery

In stock delivery from our warehouses.
0 Review(s)

ORSY Bins is a complete organization solution for all your shop consumables. These popular pigeonhole style bins are perfect for storing a variety of products. It allows for easy access and supply transparency. ORSY bins are available in a variety of different sizes and configurations.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 9 in
Length 34 in
Height 5-3/4 in
Weight 11 lb
EAN 4050641997043

Features

Steel base for use with 966.3

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.