Free Shipping: For every order of $350 or more with the promo code : FREESHIP

REGAL BIN 40 COMP 9" DEEP RED (0966100009)

966.3 - UNSPSC 56111906
REGAL BIN 40 COMP 9" DEEP RED (0966100009) REGAL BIN 40 COMP 9" DEEP RED (0966100009)
REGAL BIN 40 COMP 9" DEEP RED (0966100009)

Delivery

In stock for delivery.
0 Review(s)

ORSY Bins is a complete organization solution for all your shop consumables. These popular pigeonhole style bins are perfect for storing a variety of products. It allows for easy access and supply transparency. ORSY bins are available in a variety of different sizes and configurations.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Finish Powder coated
Colour Red
Depth 9 in
Length 33-3/4 in
Height 22 in
Weight 34 lb
Number of Compartments 40
EAN 4050641996992

Features

For use with steel 9” bin steel base 966.131

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.