ORSY DRAWER W/ADJUSTBLE DIVIDR (0966100014)
955.23013
- UNSPSC 24112406
Delivery
In stock for delivery.
0 Review(s)
Storage box with compartments for use with 966.100027 Large Cabinet.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Colour | Black |
Height | 3 in |
Width | 18 in |
Depth | 12 in |
Weight | 7 lb |
EAN | 4050641681829 |
Features
Adjustable dividers included for assortment customization |
For use with Large Cabinet (966.100027) |
Review(s)
Product not yet rated.