Shelf for size #3 boxes (490 mm)
961.935.002
- UNSPSC 56111906
Delivery
In stock for delivery.
0 Review(s)
Always keep the right amount of product on hand. ORSY KANBAN LIGHT features a rolling two-bin system that optimizes your production process and keeps your on-hand inventory lean. Our most transparent and accessible inventory solution yet that lets you track inventory at a glance.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Powder coated |
Colour | Red |
Depth | 21-1/8 in (535 mm) |
Length | 21 in (533 mm) |
Height | 5-1/3 in (135 mm) |
Features
Maximum supply transparency and security |
Optimal visibility and access to product |
Organization efficiency for manufacturing and production |
Utilizes a rolling Two-Bin System for inventory optimization |
Versatile and adaptable system |
Review(s)
Product not yet rated.