Storage Box size #3
962.211.035
- UNSPSC 24112400
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Plastic |
Colour | Grey |
Depth | 9 in (230 mm) |
Width | 5-7/8 in (150 mm) |
Height | 5-1/8 in (130 mm) |
Box Size | No. 3 |
Features
Maximum supply transparency and security |
Optimal visibility and access to product |
Organization efficiency for manufacturing and production |
Utilizes a rolling Two-Bin System for inventory optimization |
Versatile and adaptable system |
Review(s)
Product not yet rated.