



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Height driver side | 1280 mm |
Height co-driver side | 950 mm |
Width driver side | 2224 mm |
Width co-driver side | 1112 mm |
Depth | 330/380 mm |
Product Weight | 110 kg |
Colour | Anthracite grey RAL 7016 structure, Traffic red RAL 3020 structure |
EAN | 4061975221148 |
Suitable for many vehicle types |
Expandable by modular components |
Made of high-strength steel with high-quality powder coating |
Includes anti-slip mats |
Includes side and floor mounting kits |
Left side 2-part consisting of: substructure with aperture, clear height 450 mm; open substructure, clear height 450 mm with quick-release belt for securing machine cases; 2 bezel shelves for the safe transport of the supplied system cases 8.4.1; 2 shelves with KLT boxes for clear storage of small parts; 3 storage racks with 2 separating plates each for clear storage of tools and small parts; 2 frame attachments, each with a separating plate |
Right side consisting of: substructure with flap height 180 mm and clear height 410 mm; extendable workbench with turntable and vice; 3 drawers height 120 mm with 2 separating plates each; frame attachment with a separating plate |
Product not yet rated.