Free Shipping: For every order of $350 or more with the promo code : FREESHIP

ORSYmobil MEDIUM - LEFT REAR

963.99825 - UNSPSC 24112000
096399 825990 1
ORSYmobil MEDIUM - LEFT REAR ORSYmobil MEDIUM - LEFT REAR
ORSYmobil MEDIUM - LEFT REAR
0 Review(s)

Ready for installation and pre-assembled.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Height driver side 980 mm
Width driver side 1112 mm
Depth 330/380 mm
Product Weight 30 kg
Colour Anthracite grey RAL 7016 structure, Traffic red RAL 3020 structure
EAN 4061975228727

Features

Suitable for many vehicle types
Expandable by modular components
Made of high-strength steel with high-quality powder coating
Includes anti-slip mats
Includes side and floor mounting kits
Left side rear consisting of: substructure with aperture, clear height 390 mm and wheel arch cut-out 100 x 52 mm; 2 bezel shelves for the safe transport of the supplied system cases 8.4.1; 1 storage shelf with 2 dividing plates for clear storage of tools and small parts; 1 frame attachment with a separating plate

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.