



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Height co-driver side | 950 mm |
Width co-driver side | 1112 mm |
Depth | 380 mm |
Product Weight | 40 kg |
Colour | Anthracite grey RAL 7016 structure, Traffic red RAL 3020 structure |
EAN | 4061975221131 |
Suitable for many vehicle types |
Expandable by modular components |
Made of high-strength steel with high-quality powder coating |
Includes anti-slip mats |
Includes side and floor mounting kits |
Right side consisting of: substructure with flap height 180 mm, clear height 450 mm and wheel arch cut-out 100 x 52 mm; 3 drawers height 120 mm with 2 separating plates each; 1 frame attachment with a separating plate |
Product not yet rated.