



1 pieces in stock at Mississauga, ON as of 11:36 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Height driver side | 980 mm |
Height co-driver side | 950 mm |
Width driver side | 1946 mm |
Width co-driver side | 1112 mm |
Depth | 330/380 mm |
Product Weight | 95 kg |
Colour | Anthracite grey RAL 7016 structure, Traffic red RAL 3020 structure |
Suitable for many vehicle types |
Expandable by modular components |
Made of high-strength steel with high-quality powder coating |
Includes anti-slip mats |
Includes side and floor mounting kits |
Left side 2-part consisting of: substructure with aperture, clear height 390 mm and wheel arch cut-out 100 x 52 mm; open substructure, clear height 420 mm with quick-release belt for securing machine cases; 2 bezel shelves for the safe transport of the supplied system cases 8.4.1; 1 shelf with KLT boxes for clear storage of small parts; 2 storage racks with 2 separating plates for clear storage of tools and small parts; 2 frame attachments, each with a separating plate |
Right side consisting of: substructure with flap height 180 mm, clear height 450 mm and wheel arch cut-out 100 x 52 mm; 3 drawers height 120 mm with 2 separating plates each; frame attachment with a separating plate |
Product not yet rated.