Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

Industry Module 33

963.99633 - UNSPSC 0
096399 633990 1
Industry Module 33 Industry Module 33
Industry Module 33
0 Review(s)

Ready for installation and pre-assembled.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 1390 mm
Height 1130 mm
Depth 382 mm
Product Weight (per item) 90 kg
Colour Anthracite grey RAL 7016 structured, Traffic red RAL 3020 structured
Material Aluminum, steel
P. Qty./set 1
EAN 4099618382864

Features

Suitable for many vehicle types
Expandable by modular components
Made of high-strength steel with high-quality powder coating
Includes anti-slip mats
Includes side and floor mounting kits

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.