Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

Industry Module 35

963.99635 - UNSPSC 0
096399 635990 1
Industry Module 35 Industry Module 35
Industry Module 35
0 Review(s)

Ready for installation and pre-assembled.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 834 mm
Height 1160 mm
Depth 382 mm
Product Weight (per item) 20 kg
Colour Anthracite grey RAL 7016 structured, Traffic red RAL 3020 structured
Material Aluminum, steel
P. Qty./set 1
EAN 4099618382888

Features

Suitable for many vehicle types
Expandable by modular components
Made of high-strength steel with high-quality powder coating
Includes anti-slip mats
Includes side and floor mounting kits

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.