Industry Module 8
963.99608
- UNSPSC 0
096399 608990 1
096399 608990 1
Delivery
0 Review(s)
Ready for installation and pre-assembled.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 1112 mm |
| Height | 980 mm |
| Depth | 382 mm |
| Product Weight (per item) | 35 kg |
| Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020 structured |
| Material | Aluminum, steel |
| P. Qty./set | 1 |
| EAN | 4099618382833 |
Features
| Suitable for many vehicle types |
| Expandable by modular components |
| Made of high-strength steel with high-quality powder coating |
| Includes anti-slip mats |
| Includes side and floor mounting kits |
Review(s)
Product not yet rated.
