Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99

REFILLOMAT STATION

997.141887 - UNSPSC 47121800
0997141887090 1
REFILLOMAT STATION REFILLOMAT STATION
REFILLOMAT STATION

Delivery

In stock delivery from our warehouses.
0 Review(s)

The safe, economical system for the automatic refilling of spray cans with chemical and compressed air. The reusable ‘aerosol’ system. Safe, Economical, environmentally friendly!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Red & Black
Case Quantity 1
EAN 4046778976396

Features

The REFLLOmat can looks like an ordinary aerosol can, yet it is a tool. It is convenient to handle and sprays in every position.
The REFILLOmat station regulates charging the reusable can with approx 300-400 ml of products and the correct pressure of compressed air (6 bar/87 psi), which acts as the propellant. Charging takes just 7 seconds!
REFILLOmat combines the ease and convenience of an aerosol with the cost savings of bulk into one innovative system.
The REFILLOmat system minimizes can garbage and waste, thus reducing negative environmental effects.

Benefits & Advantage

Refillable
Tremendous space savings
Highly cost-effective
The REFILLOmat cans have a protected spray nozzle
Durable and long-lasting

Contents

Filling station & station grounding cable
Depressurizing tool for cans
Closing cap and hose, Art. No. 997.141889
Hose for compressed air supply, NPT 1/4" Art. No. 891.870953
Additional hose
Release plate for Brake Cleaner, Code 1 Art. No. 891.870951

Instructions

Filling is simple. Press the can into the filling station. 300-400 ml of chemical and 6 bars/87 psi of compressed air are available after the 7 second filling operation. If, after use, there is still chemical in the can but no longer enough propellant, press the can onto the air nozzle (right nozzle) to charge the can with air only.

Warranty

1 year limited warranty. Use of any non-approved chemical voids warranty. Improper use may result in station malfunction and/or serious personal injury.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.