



1 pieces in stock at Vaughan, ON as of 2:51 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Height | 32-1/2 in |
Depth | 24-1/2 in |
Width | 60 in |
Colour | Red |
Weight | 540 lbs |
Drawers | 10 |
EAN | 4052713984647 |
Superior Quality Construction |
Lifetime Warranty* |
400 lb capacity (udl) per drawer |
100% opening capabilities for full access of space |
Rolling on 8 high-quality bearings and 2 rollers |
Fully adjustable compartments |
Easy locking mechanism |
This cabinet order is shipping directly from our warehouse to the customer. |
Please instruct the customer that upon arrival, they are to inspect the items for damage immediately, and in the presence of the driver. |
The customer is to remove all packaging, and if the cabinet is damaged in any way, they should accept the shipment but mark it as “Received Damaged”. |
Damaged claims will be handled by the Logistics Department at Würth Canada. |
Special shipping and handling rates apply. |
All cabinets must be properly anchored before loading. Never open more that one drawer at a time. |
Charges for repairs done by the purchaser or others will not be accepted and will void the warranty. |
Cabinet is sold with vertical separators only, quantity two (2) per drawer, no horizontal dividers are included. Additional separators and dividers can be quoted on by our special orders department. |
Product not yet rated.