HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

AEROSOL CABINET WITH LOCK/RED (0966500006)

955.900 - UNSPSC 24112401
0966500006961 1
AEROSOL CABINET WITH LOCK/RED (0966500006) AEROSOL CABINET WITH LOCK/RED (0966500006)
AEROSOL CABINET WITH LOCK/RED (0966500006)

Delivery

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 3:12 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Height 22.25 in
Width 33.75 in
Depth 8.5 in
Colour Red
Material Steel
EAN 4050641582324

Notices

This cabinet is not a safety storage cabinet for chemicals as it does not have fire protection or a fire protection rating. The main function of this cabinet is for restricting access.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-31
Good size for spray cans and small fluid containers.
2020-05-19
Belle armoire, pratique pour mettre des objets sous clé pour limiter l'accès