Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

Screwdriver-Insulated-Precision-PH00X40-ZEBRA

613.48700 - UNSPSC 27111701
Screwdriver-Insulated-Precision-PH00X40-ZEBRA Screwdriver-Insulated-Precision-PH00X40-ZEBRA
Screwdriver-Insulated-Precision-PH00X40-ZEBRA

Delivery

In stock for delivery.
0 Review(s)

For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size PH 00
Blade Length 40 mm
Handle Length 100 mm
Handle Diameter 20 mm
Tip Length 1-9/16 in

Features

High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
Compliant with IEC, GS, C and VDE International safety standards.
Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life.

Applications

Electrical
HVAC
Auto and Maintenance
Electric / Hybrid Vehicle Work
Both professional and household use or anyone working with electrical components

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.