Screwdriver-Insulated-PH-SLIM-1X80-ZEBRA
613.63210
- UNSPSC 27111736
061363210 961 1
061363210 961 1
Delivery
0 Review(s)
For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)
Units/package: 1
Screwdriver-Insulated-PH-SLIM-1X80-ZEBRA — 613.63210
- Screwdriver-Insulated-PH-SLIM-1X80-ZEBRA — 613.63210
- Screwdriver-Insulated-PH-SLIM-2X100-ZEBRA — 613.63220
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:53 PM.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | PH 1 |
| Blade Length | 80 mm |
| Handle Length | 96 mm |
| Handle Diameter | 31 mm |
| EAN | 4052712010477 |
| EAN | 4052712010477 |
Features
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards. |
| Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life. |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Customers Also Viewed
Review(s)
Product not yet rated.
