INSULATED SL 5.5 X 125 SCREWDRIVER
613.631255
- UNSPSC 27111736
0613631255961 1
0613631255961 1
Delivery
No stock for delivery. -
0 Review(s)
For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)
INSULATED SL 5.5 X 125 SCREWDRIVER — 613.631255
- INSULATED SL 4.0 X 100 SCREWDRIVER — 613.631004
- Screwdriver-Insulated-SL-0.4X2.5X80-ZEBRA — 613.631025
- Screwdriver-Insulated-SL-0.8X4X100-ZEBRA — 613.63104
- Screwdriver-Insulated-SL-1.2X6.5X150-ZEBRA — 613.631065
- INSULATED SL 5.5 X 125 SCREWDRIVER — 613.631255
- INSULATED SL 6.5 X 150 SCREWDRIVER — 613.631565
- INSULATED SL 3.0 X 75 SCREWDRIVER — 613.631753
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 5.5 mm |
| Blade Length | 125 mm |
| Handle Length | 110 mm |
| Handle Diameter | 33 mm |
| Tip Length | 4.9 in |
| EAN | 4099618098413 |
Features
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards. |
| Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life. |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Customers Also Viewed
Review(s)
Product not yet rated.
