INSULATED 1/4" REVERSIBLE RATCHET SET 14PCS
0714014014961 1
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 12:59 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 12:59 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/4" |
| Number of Pieces Included | 14 |
| Includes | 1pc 1/4" reversible ratchet, 1pc 1/4" T handle, 10pc 1/4" sockets, 2pc 1/4" extension, 1pc blow mold case |
| Insulation Rating | 1000V VDE |
| DIN | DIN EN IEC 60900 |
| EAN | 4099618098369 |
Customers Also Viewed
Review(s)
Product not yet rated.
