Insulated 3/8" Dr. Reversible Ratchet Set 1000V 25
0714012033961 1
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 11:36 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 11:36 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 3/8" |
| Number of Pieces Included | 25 |
| Includes | 1pc 3/8" reversible ratchet, 1pc 3/8" T handle, 6pc open end wrench, 9pc 3/8" sockets, 2pc pliers, 1pc 3/8" extension, 4pc screwdriver, 1pc cable knife, 1pc blow mold case |
| Insulation Rating | 1000V VDE |
| DIN | DIN EN IEC 60900 |
| EAN | 4099618713392 |
Customers Also Viewed
Review(s)
Product not yet rated.
