Flat chisel FL-L125-B16MM
714.6301
- UNSPSC 27111901
071463 01 061 1
071463 01 061 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Tempered hammer head
Flat chisel FL-L125-B16MM — 714.6301
- Flat chisel FL-L125-B16MM — 714.6301
- Flat chisel FL-L150-B18MM — 714.6302
- Flat chisel FL-L175-B22MM — 714.6303
- Flat chisel FL-L200-B25MM — 714.6304
- Flat chisel FL-L250-B25MM — 714.6305
- Flat chisel FL-L300-B26MM — 714.6306
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 125 mm |
| Tip Width | 16 mm |
| Width | 14 mm |
| Thickness | 9 mm |
| Weight | 100 g |
| Standards Met | DIN 6453 |
| EAN | 4011231719278 |
Features
| DIN 6453 |
Customers Also Viewed
Review(s)
Product not yet rated.
