ZEBRA pin punch 2MM-L150MM

714.63252 - UNSPSC 27111505
071463 252060 1
German Engineered
ZEBRA pin punch 2MM-L150MM ZEBRA pin punch 2MM-L150MM
ZEBRA pin punch 2MM-L150MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

2K plastic handle

ZEBRA pin punch 2MM-L150MM — 714.63252
  • ZEBRA pin punch 2MM-L150MM — 714.63252
  • ZEBRA pin punch 3MM-L150MM — 714.63253
  • ZEBRA pin punch 4MM-L150MM — 714.63254
  • ZEBRA pin punch 5MM-L150MM — 714.63255
  • ZEBRA pin punch 6MM-L150MM — 714.63256

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:23 AM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 7:23 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 150 mm
Outer Diameter 30 mm
Tip Diameter 2 mm
EAN 4045727813102

Features

Ergonomically shaped 2K handle. Secure grip, effortless work
Vibration protection. The handle dampens impact vibrations and oscillations
Impact protection. Prevents injuries to the hand
Made from hardened tool steel. Long service life

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.