Right-cutting sheet metal shears L180MM
713.03200
- UNSPSC 27111519
Delivery
In stock for delivery.
Extremely manoeuvrable, powerful and compact
IN-STORE
2 pieces in stock at Vaughan, ON as of 7:26 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 180 mm |
Max Sheet Steel Cutting Capacity | 1.2 mm |
Max Stainless Steel Cutting Capacity | 0.8 mm |
Type | Right-handed |
EAN | 4049557932897 |
Features
Double leverage |
Perfect design |
Extremely compact shearing head |
Combined lock and stop |
Ergonomically shaped handle |
Optimised cutting geometry |
Benefits & Advantage
Lower application of force with simultaneously increased cutting performance |
Small and light, therefore enormously manoeuvrable and versatile |
Easily stored in any jacket pocket or carpenter’s pocket |
Ideal for cutting extremely tight radii and for hard-to-reach places |
Combined lock and stop for improved safety |
Shears can be quickly and easily closed and kept closed |
Handle sits extremely well in the hand and is especially easy to grip thanks to the soft insert in the upper handle shell. This also guarantees low-fatigue working |
No slipping and no serration |
Review(s)
2021-07-12
Bon produit