Combination wrench assortment inch 12pcs.
713.30341
- UNSPSC 27111729
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 12:09 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 12 pieces |
Drive Size (in) | 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8, 1, 1 1/16, 1 1/8, 1 1/4 in |
Description | Short design |
Drive | ring side POWERDRIV, bi-hex |
Standard | DIN 3113A / ISO 3318/778 |
Geometry | Ring side angled 15?, jaw offset 15? |
Material | Chromium-vandium steel |
Surface | Chrome plated, polished heads and ring |
EAN | 4024835244459 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.