Double open-end wrench ISO 1085 OFFSET-WS24X27
713.304247
- UNSPSC 27111706
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 24x27 mm |
Length | 275 mm |
Open End Width | 53x59 mm |
Open End Thickness | 9 mm |
Type | Flat |
EAN | 4024835153447 |
Features
Material: Chrome-vanadium steel |
Surface: Chrome-plated, polished heads |
Documents & Videos
Review(s)
Product not yet rated.