Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Double open-end wrench ISO 1085 OFFSET-WS6X7

713.304067 - UNSPSC 27111706
German Engineered
Double open-end wrench ISO 1085 OFFSET-WS6X7 Double open-end wrench ISO 1085 OFFSET-WS6X7
Double open-end wrench ISO 1085 OFFSET-WS6X7

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 6x7 mm
Length 125 mm
Open End Width 14x16 mm
Open End Thickness 3.7 mm
Type Flat
EAN 4024835153287

Features

Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads
008.WIOSS01 WIOSS Starter Kit Tool Bag 01 qty 1
008.WIOSS03 WIOSS Starter Kit Tool Bag 03 qty 1

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.