Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Ratchet combination wrench both sides 9MM

714.25909 - UNSPSC 27111713
German Engineered
Ratchet combination wrench both sides 9MM Ratchet combination wrench both sides 9MM
Ratchet combination wrench both sides 9MM

Delivery

In stock for delivery.
0 Review(s)

Innovative wrench with ratchet function on the ring and open sides

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Chrome-Vanadium Steel
Finish Brightly Polished Chrome
Drive Size 9 mm
Overall Length 149 mm
Open End Thickness 4.3 mm
Ring Thickness 6.9 mm
Ring Diameter 18.8 mm
Open End Width 18.7 mm
EAN 4050382596215

Features

Drive: Ring-side POWERDRIV® modified12- point, open side with open ratchet segment
Standard: max. torque as per DIN 899
Geometry: straight on ring side, 15° angle on open side. To change the turning direction, simply turn the wrench around

Applications

Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.