Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

Ratchet combination wrench both sides 18MM

714.25918 - UNSPSC 27111713
German Engineered
Ratchet combination wrench both sides 18MM Ratchet combination wrench both sides 18MM
Ratchet combination wrench both sides 18MM

Delivery

In stock for delivery.

Innovative wrench with ratchet function on the ring and open sides

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Chrome-Vanadium Steel
Finish Brightly Polished Chrome
Drive Size 18 mm
Overall Length 236 mm
Open End Thickness 7.8 mm
Ring Thickness 10.7 mm
Ring Diameter 32.8 mm
Open End Width 37.5 mm
EAN 4050382597168

Features

Drive: Ring-side POWERDRIV® modified12- point, open side with open ratchet segment
Standard: max. torque as per DIN 899
Geometry: straight on ring side, 15° angle on open side. To change the turning direction, simply turn the wrench around

Applications

Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-04-21
Good product high quality