Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Flexible ratchet combination wrench matt WS11

714.26311 - UNSPSC 27111713
German Engineered
Flexible ratchet combination wrench matt WS11 Flexible ratchet combination wrench matt WS11
Flexible ratchet combination wrench matt WS11

Delivery

In stock for delivery.
0 Review(s)

Flexible ratchet head provides greater freedom for fingers and overcomes obstacles

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 11 mm
Overall Length 165 mm
Open End Thickness 5.4 mm
Ring Thickness 7.7 mm
Ring Diameter 21.4 mm
Open End Width 23 mm
EAN 4052703457175

Features

Very rugged, strong ratchets for high tightening torques
Design: Metric
Drive: Ring side POWERDRIV® bi-hexagon, fine-tooth 72 teeth
Standard: Max. torque in line with DIN 899
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt satin finish
Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.