Flexible ratchet combination wrench matt WS13
714.26313
- UNSPSC 27111713
Delivery
In stock for delivery.
0 Review(s)
Flexible ratchet head provides greater freedom for fingers and overcomes obstacles
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 13 mm |
Overall Length | 178 mm |
Open End Thickness | 6.1 mm |
Ring Thickness | 8.6 mm |
Ring Diameter | 24.7 mm |
Open End Width | 27.2 mm |
EAN | 4052703457380 |
Features
Very rugged, strong ratchets for high tightening torques |
Design: Metric |
Drive: Ring side POWERDRIV® bi-hexagon, fine-tooth 72 teeth |
Standard: Max. torque in line with DIN 899 |
Material: Chromium-vanadium steel |
Surface: Chrome-plated, matt satin finish |
Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.