Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Flexible ratchet combination wrench matt WS18

714.26318 - UNSPSC 27111713
German Engineered
Flexible ratchet combination wrench matt WS18 Flexible ratchet combination wrench matt WS18
Flexible ratchet combination wrench matt WS18

Delivery

In stock for delivery.
0 Review(s)

Flexible ratchet head provides greater freedom for fingers and overcomes obstacles

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 18 mm
Overall Length 237 mm
Open End Thickness 8 mm
Ring Thickness 10.7 mm
Ring Diameter 32.4 mm
Open End Width 37.6 mm
EAN 4052703457670

Features

Very rugged, strong ratchets for high tightening torques
Design: Metric
Drive: Ring side POWERDRIV® bi-hexagon, fine-tooth 72 teeth
Standard: Max. torque in line with DIN 899
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt satin finish
Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.