![Combination wrench extra long 1"](https://wurth-pim.imgix.net/Product/713308100-COMBINATION-WRENCH-INCH.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=055525c0d44b233dc0d429c9ed7c4dda)
![Combination wrench extra long 1"](https://pim.wurth.ca/Product/713308100-COMBINATION-WRENCH-INCH.jpg)
![Combination wrench extra long 1"](https://wurth-pim.imgix.net/Product/713308100-COMBINATION-WRENCH-INCH.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=055525c0d44b233dc0d429c9ed7c4dda)
![](https://pim.wurth.ca/Product/713308100-COMBINATION-WRENCH-INCH.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Width Across Flats | 1 in |
External diameter of ring (D) | 37.5 mm |
Width of jaws (outside) (b) | 52.7 mm |
Ring thickness (a1) | 19 mm |
Thickness of jaw (a2) | 12 mm |
Length (L) | 400 mm |
EAN | 4062856413676 |
Drive: Ring end POWERDRIV bi-hex |
Material: Chromium-vanadium steel |
Surface: chrome-plated, polished heads and ring |
Geometry: Ring side angled 15°, head offset 15° |
The bihexagonal on the ring side and the 15º open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation |
The 15º angle of the ring wrench enables more space for fingers or for overcoming obstacles |
Product not yet rated.