Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

Combination wrench extra long 7/16"

713.308102 - UNSPSC 27111713
Combination wrench extra long 7/16" Combination wrench extra long 7/16"
Combination wrench extra long 7/16"

Delivery

In stock for delivery.
0 Review(s)

Inch design, extra long shape.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Width Across Flats 7/16 in
External diameter of ring (D) 17.2 mm
Width of jaws (outside) (b) 26.4 mm
Ring thickness (a1) 9 mm
Thickness of jaw (a2) 5.5 mm
Length (L) 200 mm
EAN 4062856413782

Features

Drive: Ring end POWERDRIV bi-hex
Material: Chromium-vanadium steel
Surface: chrome-plated, polished heads and ring
Geometry: Ring side angled 15°, head offset 15°

Applications

The bihexagonal on the ring side and the 15º open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation
The 15º angle of the ring wrench enables more space for fingers or for overcoming obstacles

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.